BluGuard Engineer's hammer 200 g

Article no.: 2140-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 2140-20
    EAN / GTIN 4000896196135
    Manufacturer number 2140-20
    L-Number L60140 4033

    Description

    Description:

    • Quality range A
    • Steel handle protection sleeve – extra safety from HAZET
      • Highest level of protection against handle breakage in the case of faults
      • Higher flexibility strength thanks to surrounding angled stabilising band
      • HAZET steel handle protection sleeve guarantees maximum protection in the case of faults
    • Hickory handle
    • With handle protection sleeve
    • DIN 1041
    • Made in Germany
    • Dimensions / length: 280 mm
    • Net weight: 0.28 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart