Hammer set ∙ 4-pieces

Article no.: 2140/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 2140/4
EAN / GTIN 4000896199327
Manufacturer number 2140/4
L-Number L60140 3857

Description

Description:

Contents:
  • BluGuard machinist's hammer:
    Hammer head: 300 g, length: 300 mm, weight: 400 g
    Hammer head: 500 g, length: 320 mm, weight: 600 g
  • Plastic hammer, hammer head: ∅ 32 mm, length: 280 mm, weight: 325 g
  • Rubber hammer, hammer head: ∅ 54 x 90 mm, length: 320 mm, weight: 321 g

BluGuard: the new generation of HAZET hammers. More safety at work
BluGuard machinist’s hammer
  • Steel handle protection sleeve: extra safety from HAZET
  • Quality range A
  • Higher flexibility strength thanks to surrounding angled stabilising band
  • HAZET BluGuard steel handle protection sleeve guarantees maximum protection in the case of faults:
    • No deformations → just small scratches
    • Exact firm fit
  • Comparison with handle without steel handle protection sleeve:
    • Extremely noticeable handle damage
    • Shortened service life and high risk of handle breakage
  • Hickory handle with handle protection sleeve
  • DIN 1041
  • Made in Germany
Plastic hammer
  • Replaceable heads made from impact-resistant cellulose acetate
  • Ash handle
  • Made in Germany
  • DIN 1041
  • Number of tools: 4

Supplied with:

Rubber hammer 2143
Plastic soft-faced hammer ∙ low rebound 1951-32
BluGuard Engineer's hammer 2140-30 ∙ 2140-50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart