Dead-blow drift, 35 mm

Article no.: 214.R35
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 214.R35
EAN / GTIN 3148511488157
Manufacturer number 214.R35
L-Number L60130 2668

Description

Description:

  • Recoilless steel shaft: the shaft is filled with steel balls, so recoil is prevented
  • Replaceable nylon attachments, Shore D74 hardness
  • These large diameter impact bars can be used directly by hand to gently insert parts

Feature:

  • d [mm]: 35
  • L [mm]: 157
  • Attachments: 212.E35
  • [g]: 620
  • [kg]: 0.620

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart