Standard Drifts

Article no.: 214.15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drift punch

Identification numbers & Classifications

Article number 214.15
EAN / GTIN 3148511487792
Manufacturer number 214.15
L-Number L60130 5810

Description

Description:

  • Steel centrepiece
  • Replaceable nylon attachments, Shore D74 hardness
  • Use with a hammer or by hand to insert or extract bearings or smaller parts
  • Replace bronze or brass impact rods

Feature:

  • d [mm]: 15
  • L [mm]: 175
  • Attachments: 212.E15
  • [g]: 200
  • [kg]: 0.200

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart