SEKN 1203 AFTN ST1400

Article no.: 213951 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £9.14 / Piece
  • from 10 Piece
    £7.62 / Piece
on request
In stock
4,351 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SEKN 1203 AFTN
    Type ST1400
    Grade HB7515
    Tool material Carbide
    Feed fz per tooth 0.19 mm
    Number of changes/inserts 4
    Insert thickness E 3.18 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 213951 ST1400
    EAN / GTIN 4045197553867
    Manufacturer number 213951 ST1400

    Application Table

    Steel < 500 N/mm²
    P
    290
    Steel < 750 N/mm²
    P
    210
    Steel < 900 N/mm²
    P
    170
    Steel < 1100 N/mm²
    P
    160
    Steel < 1400 N/mm²
    P
    150
    INOX < 900 N/mm²
    M
    210
    INOX > 900 N/mm²
    M
    140
    GG(G)
    K
    130
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    SEKN 1203 AFTN  ST1400

    SEKN 1203 AFTN ST1400

    on request
    In stock
    4,351 pieces in stock
    from 1  Pieces
    £9.14
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    £7.62
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    10,909 pieces in stock
    from 1  Pieces
    £8.17
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    £6.81
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    1,215 pieces in stock
    from 1  Pieces
    £10.28
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    £8.56
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    650 pieces in stock
    from 1  Pieces
    £16.85
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    £14.04
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    657 pieces in stock
    from 1  Pieces
    £17.02
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    £14.18
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    415 pieces in stock
    from 1  Pieces
    £17.10
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    £14.25
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    473 pieces in stock
    from 1  Pieces
    £20.97
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    £17.48
    plus VAT at the current rate Prices plus delivery costs
    Number of changes/inserts 4 4 4 4 4 4 4
    ISO code indexable insert SEKN 1203 AFTN SECN 1203 AFSN SDHX 0903 AFTN SNHX 1102 SNHX 1103 SNHX 1103 SNHX 1207
    Insert thickness E 3.18 3.18 3.18 2.38 3.18 3.2 7.94
    Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide
    Type ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400
    Feed fz per tooth 0.19 0.19 0.14 0.13 0.13 0.13 0.13
    Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart