Wheel flange 42x22,23 mm M14

Article no.: 21381
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Non-woven abrasive

    Identification numbers & Classifications

    Article number 21381
    EAN / GTIN 9003170213813
    Manufacturer number 21381
    L-Number L50140 81

    Description

    Description:

    This PREMIUM accessory is used to increase the distance between the disc and the machine. This allows you to efficiently machine flat faces with a low grinding angle.

    Feature:

    • Form: 100 SFL 00000 FLANSCH
    • Specification : Packing unit = 1 pieces
    • Dimension (D x H): 42 x 22,23 mm
    • Diameter: 42 mm
    • Drill hole: 22.23 mm
    • Material suitability: Material-independent
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • Enables flat surfaces to be ground with a small grinding angle
    • Compatible with all wheel diameters

    Application:

    • Ideally suited to setting the correct distance between the wheel and angle grinder

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart