SEMT 1305 AGSR, HB7520, Type: UNI

Article no.: 213592 UNI
Discount
9.31 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £7.61 9.31 £ / Piece
  • from 10 Piece
    £6.34 7.75 £ / Piece
on request
In stock
3,847 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEMT 1305 AGSR
Type UNI
Grade HB7520
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213592 UNI
EAN / GTIN 4045197806185
Manufacturer number 213592 UNI

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
GG(G)
K
90
wet maximum
 
dry
 

Description

Version:

Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating.

Note:

Standard application values for ae = 0.5... 1×D / apmax = 4 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart