Sledgehammer ∙ 3000 g

Article no.: 2135-3000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Axe

Identification numbers & Classifications

Article number 2135-3000
EAN / GTIN 4000896231157
Manufacturer number 2135-3000
L-Number L60140 5060

Description

Description:

Application:
Splitting firewood above 35 cm ⌀, tearing up metre-long pieces and driving aluminium wedges into wood
  • Easy penetration into the wood due to specially polished cutting edge (lamella grinding technique)
  • Non-slip end of the handle
  • Forged turning tappet to easily pull or turn pieces of wood
  • Length (handle): 900 mm
  • Impact protection sleeve to increase the service life in case of mishits
  • Cutting protection made of synthetic leather
  • Tool head and wooden handle with triple safety wedging (2132-600 with double wedging)
  • High-grade C60 tool steel (2135-3000: C45 tool steel)
  • Original USA hickory handle, ergonomically shaped
  • Anti-slip convenient handle

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart