ONEU 05T6 ANER INOX

Article no.: 213433 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £20.94 / Piece
  • from 10 Piece
    £17.45 / Piece
on request
In stock
94 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ONMU 05T6 ANER
Type INOX
Grade HB7630
Tool material Carbide
maximum cutting depth ap max 3 mm
Feed fz per tooth 0.2 mm
Number of changes/inserts 16
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213433 INOX
EAN / GTIN 4045197879981
Manufacturer number 213433 INOX

Application Table

INOX < 900 N/mm²
M
200
INOX > 900 N/mm²
M
160
wet maximum
 
dry
 

Description

Version:

Double-sided with 2×8 cutting edges.

Recommendation:

For the best surface quality choose insert tolerance E in combination with wiper edge insert(s).

Note:

Standard application values for ae = 0.5 ... 1×D / ap max

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart