ONMU 05T6 ANER ST900

Article no.: 213426 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £18.20 / Piece
  • from 10 Piece
    £15.16 / Piece
on request
In stock
594 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert ONMU 05T6 ANER
    Type ST900
    Grade HB7520
    Tool material Carbide
    maximum cutting depth ap max 3 mm
    Feed fz per tooth 0.3 mm
    Number of changes/inserts 16
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 213426 ST900
    EAN / GTIN 4045197605931
    Manufacturer number 213426 ST900

    Application Table

    Steel < 500 N/mm²
    P
    300
    Steel < 750 N/mm²
    P
    280
    Steel < 900 N/mm²
    P
    260
    wet maximum
     
    dry
     

    Description

    Version:

    Double-sided with 2×8 cutting edges.

    Recommendation:

    For the best surface quality choose insert tolerance E in combination with wiper edge insert(s).

    Note:

    Standard application values for ae = 0.5 ... 1×D / ap max

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart