uvex Ear plug dispenser

Article no.: 2134000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Earplug dispensers

Identification numbers & Classifications

Article number 2134000
EAN / GTIN 4031101369341
Manufacturer number 2134000
L-Number L01660 415

Description

Description:


  • Product category: Accessories
  • Product name: Zubehör
  • Product type: Ear plug dispenser
  • Search colour (filter): Transparent
  • Type: Magnetic mounting
  • Properties of accessories: Housing material: PP (polypropylene)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart