Wood axe ∙ 1250 g

Article no.: 2133-1250
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Axe

Identification & Classification

Article number 2133-1250
Copy
EAN / GTIN 4000896231133
Copy
Manufacturer number 2133-1250
Copy
L-Number L60140 5185
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Highly suitable for delimbing trunks, splitting firewood up to 20 cm ⌀ and felling smaller trees
  • Easy penetration into the wood due to specially polished cutting edge (lamella grinding technique)
  • Non-slip end of the handle
  • Length (handle): 700 mm
  • Impact protection sleeve to increase the service life in case of mishits
  • Tool head and wooden handle with triple safety wedging (2132-600 with double wedging)
  • High-grade C60 tool steel (2135-3000: C45 tool steel)
  • Original USA hickory handle, ergonomically shaped
  • Anti-slip convenient handle

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart