XOMU146715ZZER TI

Article no.: 213046 TI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £20.30 / Piece
  • from 10 Piece
    £16.92 / Piece
on request
In stock
1,003 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XOMU146715ZZER
    Type TI
    Grade HB4430
    Tool material Carbide
    recommended cutting depth ap max 0.8 mm
    maximum cutting depth ap max 3 mm
    Programming radius at ap max 3 mm
    Feed fz per tooth 0.8 mm
    Number of changes/inserts 3
    Coating PVD
    Corner radius 1,5 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 213046 TI
    EAN / GTIN 4062406267155
    Manufacturer number 213046 TI

    Application Table

    INOX < 900 N/mm²
    M
    180
    INOX > 900 N/mm²
    M
    160
    Ti > 850 N/mm²
    S
    50
    wet maximum
     

    Description

    Version:

    Innovative indexable insert concept with double-sided indexable inserts with 3 cutting edges (2×3 cutting edges). High-performance tool material for particularly high cost-effectiveness.

    Note:

    Standard application values for ae = 0.5...1×D / ap max

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart