{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling application | Plunging; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 34 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 84 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Circular interpolation milling ap | 2 mm | |
Ramping angle αmax | 1.47 degrees | |
Ramping length L for αmax | 31.07 mm | |
suitable indexable insert | XOMU146715 | |
Setting angle κ | 16 degrees | |
Fz Helix | 0.8 | |
Type of product | Copy mill |
Article number | 213014 50/4 | |
EAN / GTIN | 4062406266844 | |
Manufacturer number | 213014 50/4 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Power Q Double high feed rate indexable milling cutter, with bore, ⌀ D / number of effective cutting edges Z: 50/4mm
on request
In stock
91 pieces in stock
£309.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£306.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£248.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Overall length Ltot | 50 mm | 40 mm | 40 mm |
suitable indexable insert | XOMU146715 | XD.. 120408 | XDM.120516 |
Shank type | with bore | with bore | with bore |
Circular interpolation milling ⌀ Dmin | 84 mm | 79 mm | 84 mm |
Circular interpolation milling ⌀ Dmax | 98 mm | 98 mm | 98 mm |
Ramping length L for αmax | 31.07 mm | 28.5 mm | 30.34 mm |