Wire brush ∙ Length: 290 mm

Article no.: 2130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 2130
EAN / GTIN 4000896012510
Manufacturer number 2130
L-Number L60140 413

Description

Description:

Application:
Working e.g. steel
also suitable for cleaning e.g. grills
  • Wear-resistant wire bristles
  • 4 rows
  • Trim size: 25 mm
  • Wooden body
  • Suspension hole
  • Made in Germany
  • Dimensions / length: 290 mm
  • Net weight: 0.17 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart