RainBow hex key with ball point for hexagon socket screws (inch sizes), long type

Article no.: 212Z.L 1/4 YG
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 212Z.L 1/4 YG
    EAN / GTIN 7610733249374
    Manufacturer number PB 212Z.L 1/4 YG
    L-Number L60060 2106

    Description

    Description:

    • RainBow key L-wrenches, long, with ball point
    • for hexagon socket screws (inch)
    • chrome-plated and powder-coated, color coded by size, quick access to the right tool
    • perfectly shaped ball point, allows screws to be turned at an angle of up to 30°
    • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
    • laser-marked serial number, lifetime guarantee

    Feature:

    • Colour: yellow green
    • Handle length inside: 180 mm
    • Hexagon socket screw size inch dimensions: 1/4″
    • Pin length inside: 29 mm
    • Profile: for inside hexagon screws inch

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart