Hex keys with ball-point for hexagon socket screws (inch sizes), set in a practical holder, in blister pack

Article no.: 212Z.H CN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 212Z.H CN
EAN / GTIN 7610733235544
Manufacturer number PB 212Z.H CN
L-Number L60060 2712

Description

Description:

  • Key L-wrenches with ball point, set in a practical plastic holder
  • for hexagon socket screws (inch)
  • perfectly shaped ball point, allows screws to be turned at an angle of up to 30°
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Hexagon socket (inch): 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16
  • Profile: for inside hexagon screws inch

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart