Dead-blow hammers, interchangeable tips 40 mm Safety Lock System

Article no.: 212A.40SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 212A.40SLS
EAN / GTIN 3662424028533
Manufacturer number 212A.40SLS
L-Number L60130 9976
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental drop.
  • Special securing by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • Fibreglass handle
  • Middle section made of steel
  • Easily replaceable special attachments made of nylon
  • Hardness Shore D 74 ± 5
  • Ergonomic PVC handle
  • Epoxy black

Feature:

  • d [mm]: 40
  • L [mm]: 310
  • L1 [mm]: 117
  • [kg]: 0.865

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart