XDLT 120408 ER ALU

Article no.: 212966 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £13.65 / Piece
  • from 10 Piece
    £11.37 / Piece
on request
In stock
1,934 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDLT 120408 ER
Type ALU
Corner radius 0.8 mm
Grade HU7810
Tool material Carbide
Programming radius at ap max 2.6 mm
maximum cutting depth ap max 1.8 mm
Feed fz per tooth 1 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212966 ALU
EAN / GTIN 4045197581723
Manufacturer number 212966 ALU

Application Table

Alu plastics
N
1200
Aluminium (short chipping)
N
1500
Alu > 10% Si
N
1100
wet maximum
 
wet minimum
 
Air
 

Description

Note:

Standard application values for ae = 0.5 … 1×D / ap max

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart