XDMT090416ZDSR UNI

Article no.: 212885 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £12.76 / Piece
  • from 10 Piece
    £10.64 / Piece
on request
In stock
882 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XDMT090416ZDSR
    Type UNI
    Grade HB415
    Tool material Carbide
    recommended cutting depth ap max 1.2 mm
    maximum cutting depth ap max 1.5 mm
    Programming radius at ap max 3 mm
    Insert thickness S 4.76 mm
    Number of changes/inserts 3
    Corner radius 1,6 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212885 UNI
    EAN / GTIN 4045197943163
    Manufacturer number 212885 UNI

    Application Table

    Steel < 500 N/mm²
    P
    280
    Steel < 750 N/mm²
    P
    260
    Steel < 900 N/mm²
    P
    220
    Steel < 1100 N/mm²
    P
    200
    Steel < 1400 N/mm²
    P
    180
    INOX < 900 N/mm²
    M
    150
    INOX > 900 N/mm²
    M
    130
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.5...1×D / ap max

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart