{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Power Q | |
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 12 mm | |
Overhang L1 | 100 mm | |
Overall length Ltot | 180 mm | |
Shank ⌀ Ds h6 | 20 mm | |
Circular interpolation milling ⌀ Dmin | 32 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Circular interpolation milling ap | 0.3 mm | |
Ramping angle αmax | 2.26 degrees | |
Ramping length L for αmax | 10.13 mm | |
suitable indexable insert | XOM.060310 | |
Setting angle κ | 15 degrees | |
Type of product | Copy mill |
Article number | 212803 20/3 | |
EAN / GTIN | 4045197938275 | |
Manufacturer number | 212803 20/3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Power Q high feed rate indexable milling cutter 20/3 mm
on request
In stock
3 pieces in stock
£217.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£204.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 |
Overall length Ltot | 180 | 130 |
Machining strategy | HPC | HPC |
Shank ⌀ Ds h6 | 20 | 20 |
Circular interpolation milling ⌀ Dmin | 32 | 34 |
Ramping angle αmax | 2.26 | 1.62 |
Ramping length L for αmax | 10.13 | 12.4 |