Polishing program set 115x105x22,23 mm PREMIUM steel/inox/nonferrous

Article no.: 21262
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 21262
EAN / GTIN 9003170212625
Manufacturer number 21262
L-Number L50140 1642

Description

Description:

The PREMIUM polishing program set provides you with everything you need to polish your workpiece: from removing final scratches to preparing the surface and achieving a perfect mirror finish using a polishing wheel and polishing paste. Whether on steel, stainless steel or aluminium, this set is definitely your first choice for polishing surfaces.

Feature:

  • Form: SETB Polishing 115
  • Specification : 115 X 105 X 22,23
  • Dimension (D x T x H): 115 x 105 x 22,23 mm
  • Diameter: 115 mm
  • Thickness: 105 mm
  • Drill hole: 22.23 mm
  • Material suitability: Steel;Stainless steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Step 1 - PREMIUM CONDITIONING discs: Removing coarse scratches – the three-dimensional flap design eliminates clogging of the disc
  • Step 2 – PREMIUM PRE-POLISH discs: Preparing for polishing – the disc adapts to the surface, providing the perfect basis for polishing
  • Step 3 – PREMIUM POLISH discs: Polishing for a perfect mirror finish – different grinding pastes enable different materials to be ground

Application:

  • Three steps to a mirror finish - Inclusive polishing pastes for enhancing polishing of steel, stainless steel and nonferrous metals
  • Set (21262 - 115mm): 742157 Medium (Conditioning) , 742380 Fein-P (Pre-Polish) , 742378 SHF (Polish) , 741291 S-Polish (Polish Paste)
  • Set (52433 - 125mm): 742153 Medium (Conditioning) , 742384 Fein-P (Pre-Polish) , 742375 SHF (Polish) , 741291 S-Polish (Polish-Paste)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart