Safety earplugs uvex x-cap Green SNR 24 dB Sizes M/L/S

Article no.: 2125361
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 2125361
EAN / GTIN 4031101580951
Manufacturer number 2125361
L-Number L01660 1733

Description

Description:


  • Product category: Safety earplugs
  • Product name: uvex x-cap
  • Product type: Earplugs
  • Search colour (filter): Green
  • Type: With arm
  • Sizes: M/L/S
  • H value (sound insulation value for high-frequency noise): 27 dB
  • M value (sound insulation value for medium-frequency noise): 19 dB
  • L value (sound insulation value for low-frequency noise): 18 dB
  • SNR: 24 dB
  • Reuse: Reusable (R)
  • Detectability: no
  • Earplug material: polyurethane (PU)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart