Screwdriver set SoftFinish® Slotted, Phillips hexagonal blade and solid steel cap, 6-pcs.

Article no.: 21250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 21250
EAN / GTIN 4010995212506
Manufacturer number 21250
L-Number L60070 1100

Description

Description:

  • Simplifies your work: Striking cap integrated into the handle allows you to strike and lift with the screwdriver.
  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Makes handling easier: Easy loosening of tight screws thanks to hex bolster for spanners.
  • Application: Highly suitable for dry applications in trade and industry. Ideal for loosening stubborn screws and applying higher torque values.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
    Wiha ChromTop® finish on tip for a perfect fit every time.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver SoftFinish® Slotted with one-piece hexagonal blade and solid steel cap 3.5 mm x 75 mm (03223)
  • 1x Screwdriver SoftFinish® Slotted with one-piece hexagonal blade and solid steel cap 4.5 mm x 90 mm (03224)
  • 1x Screwdriver SoftFinish® Slotted with one-piece hexagonal blade and solid steel cap 5.5 mm x 100 mm (03225)
  • 1x Screwdriver SoftFinish® Slotted with one-piece hexagonal blade and solid steel cap 6.5 mm x 125 mm (03226)
  • 1x Screwdriver SoftFinish® Phillips with one-piece hexagonal blade and solid steel cap PH1 x 80 mm (03237)
  • 1x Screwdriver SoftFinish® Phillips with one-piece hexagonal blade and solid steel cap PH2 x 100 mm (03238)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart