Dial Gauge, Lug Back, ISO Type Jeweled Bearing, 5mm, 0,005mm

Article no.: 2124A-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2124A-10
    EAN / GTIN 4946368842110
    Manufacturer number 2124A-10
    L-Number L40010 14112

    Description

    Description:

    Standard Type, 2 and 5 mm Range, 0,001 / 0,005 mm Graduation. This is a standard dial indicator. It offers you the following benefits: Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools. No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 5 mm
    Graduation: 0.005
    Inch/metric: metric
    Scope of delivery: Incl. factory test certificate

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart