Safety earplugs uvex xact-fit Blue SNR 26 dB Sizes M

Article no.: 2124013
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Disposable earplugs

Identification & Classification

Article number 2124013
Copy
EAN / GTIN 4031101556901
Copy
Manufacturer number 2124013
Copy
L-Number L01660 108691
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • These innovative earplugs fit the human ear perfectly. The new design of the uvex xact-fit is modelled on the anatomy of the ear canal. This noticeably reduces the pressure on the ear canal - even when worn for long periods. In the detec version, the uvex xact-fit is easy to detect both visually and by machine thanks to its striking blue colour and a metal ball.

Feature:

  • Type of product: Earplugs
  • Product name: uvex xact-fit
  • Product type: earplugs
  • Colour (filter): blue
  • Version: without cord
  • Size: M
  • H-value (high-frequency sound attenuation): 28 dB
  • M-value (medium-frequency sound insulation): 23 dB
  • L-value (low-frequency sound insulation): 19 dB
  • SNR: 26 dB
  • Reuse: Disposable (NR)
  • Detectability: Yes
  • Material of earplugs: Polyurethane (PU)

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart