{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | RDNX 1604 MOEN | |
Type | INOX | |
Sorte | HB7635 | |
Schneidstoff | Carbide | |
Vorschub fz pro Zahn | 0.3 mm | |
Number of changes/inserts | 1 | |
Type of product | Indexable insert for milling |
Article number | 212307 INOX | |
EAN / GTIN | 4045197527240 | |
Manufacturer number | 212307 INOX | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |