RDHW 1003 MOTN, HB7520, Type: UNI

Article no.: 212255 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £7.62 / Piece
  • from 10 Piece
    £6.35 / Piece
on request
In stock
4,985 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHW 1003 MOTN
Type UNI
Grade HB7520
Tool material Carbide
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212255 UNI
EAN / GTIN 4045197302502
Manufacturer number 212255 UNI

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
125
INOX < 900 N/mm²
M
260
INOX > 900 N/mm²
M
210
GG(G)
K
240
Uni
 
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 2 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart