RDNX 1003 MOEN Positive INOX

Article no.: 212252 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £7.20 / Piece
  • from 10 Piece
    £6.01 / Piece
on request
In stock
1,910 pieces in stock

Product details

Technical Data

ISO code indexable insert RDNX 1003 MOEN
Type INOX
Grade HB7635
Tool material Carbide
Feed fz per tooth 0.22 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212252 INOX
EAN / GTIN 4045197527226

Application Table

INOX < 900 N/mm²
M
190
INOX > 900 N/mm²
M
120
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 2 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart