{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | RDNX 0702 MOEN | |
Type | INOX | |
Type | HB7635 | |
Tool material | Carbide | |
Feed fz per tooth | 0.18 mm | |
Number of changes/inserts | 1 | |
Type of product | Indexable insert for milling |
Article number |
212222 INOX
Copy |
|
EAN / GTIN |
4045197527219
Copy |
|
Manufacturer number |
212222 INOX
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |