RDHX 0501 MOSN positive INOX

Article no.: 212189 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £6.84 / Piece
  • from 10 Piece
    £5.69 / Piece
on request
In stock
3,145 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHX 0501 MOSN
Type INOX
Grade HB7635
Tool material Carbide
Feed fz per tooth 0.12 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212189 INOX
EAN / GTIN 4045197746603
Manufacturer number 212189 INOX

Application Table

INOX < 900 N/mm²
M
190
INOX > 900 N/mm²
M
120
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 1.1 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart