RDHX 0501 MOTN ST1400

Article no.: 212184 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £7.25 / Piece
  • from 10 Piece
    £6.04 / Piece
on request
In stock
2,093 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHX 0501 MOTN
Type ST1400
Grade HB7515
Tool material Carbide
Feed fz per tooth 0.15 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212184 ST1400
EAN / GTIN 4045197554178
Manufacturer number 212184 ST1400

Application Table

Steel < 500 N/mm²
P
430
Steel < 750 N/mm²
P
330
Steel < 900 N/mm²
P
270
Steel < 1100 N/mm²
P
230
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
300
INOX > 900 N/mm²
M
210
GG(G)
K
230
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 1.1 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart