RPKT 1204MOT ST900

Article no.: 212052 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £8.00 / Piece
  • from 10 Piece
    £6.67 / Piece
on request
In stock
7,707 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert RPKT 1204MOT
    Type ST900
    Grade HB7525
    Tool material Carbide
    Feed fz per tooth 0.35 mm
    Number of changes/inserts 6
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212052 ST900
    EAN / GTIN 4062406390365
    Manufacturer number 212052 ST900

    Application Table

    Steel < 500 N/mm²
    P
    360
    Steel < 750 N/mm²
    P
    290
    Steel < 900 N/mm²
    P
    250
    Steel < 1100 N/mm²
    P
    200
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Round inserts with sixfold indexing. Taking the maximum cutting depth into account, six fully functional cutting edges are produced.

    Note:

    Standard application values for ae = 0.3×D / ap = 1.2 mm.
    In order to use all six cutting edges, an ap of 3 mm must not be exceeded.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart