Hex key with ball point for hexagon socket screws

Article no.: 212.12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 212.12
EAN / GTIN 7610733038947
Manufacturer number PB 212.12
L-Number L60060 1501

Description

Description:

  • Key L-wrenches with ball point
  • for hexagon socket screws
  • perfectly shaped ball point, allows screws to be turned at an angle of up to 30°
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • For grub screws M: 22-24 mm
  • For metal screws M: 14 mm
  • Handle length inside: 140 mm
  • Hexagon socket screw size metric: 12 mm
  • Pin length inside: 40 mm
  • Profile: for inside hexagon head screws mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart