XDHW 10T310 ST1400

Article no.: 211902 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £12.93 / Piece
  • from 10 Piece
    £10.78 / Piece
on request
In stock
706 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XDHW 10T310
    Type ST1400
    Grade HB7720
    Tool material Carbide
    Feed fz 0.2 mm
    Corner radius 1 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 211902 ST1400
    EAN / GTIN 4045197479662
    Manufacturer number 211902 ST1400

    Application Table

    Steel < 500 N/mm²
    P
    270
    Steel < 750 N/mm²
    P
    240
    Steel < 900 N/mm²
    P
    200
    Steel < 1100 N/mm²
    P
    170
    Steel < 1400 N/mm²
    P
    150
    Steel < 55 HRC
    H
    130
    Steel < 60 HRC
    H
    100
    GG(G)
    K
    220
    CuZn
    N
    500
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.3×D / ap = 2 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart