Pallet truck

Article no.: 2119
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pallet truck

Identification & Classification

Article number 2119
EAN / GTIN 4017976021195
Manufacturer number 2119
L-Number L90070 16
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

Frames and forks of steel construction, finished powder coated distinct Yellow. Hand hydraulic pump with servicefree bearing. Low maintenance. Strong steel handle with counter bearing for pushing operation. Powder coated black operating lever for lifting, moving, lowering. Steering lock 2 x 100. Locating wheels at fork tips.

Feature:

Total load capacity (kg): 2500
Total length (mm): 1540
Total width (mm): 540
Lifting range (mm): 85 - 200
Fork length (mm): 1150
Fork width (m): 160
Loading width (mm): 540
Tyres: Elastic solid rubber black
Wheel size (mm): 200 x 50
Material fork rollers: Polyurethane tandem
Fork rollers diameter x width (mm): 80 x 70

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart