VDGT 11T210 FN, HU7810, Type: ALU

Article no.: 211865 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £15.62 / Piece
  • from 10 Piece
    £13.02 / Piece
on request
In stock
551 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VDGT 11T210 FN
Type ALU
Grade HU7810
Tool material Carbide
Feed fz 0.17 mm
Number of changes/inserts 2
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 211865 ALU
EAN / GTIN 4062406676858
Manufacturer number 211865 ALU

Application Table

Alu plastics
N
1900
Aluminium (short chipping)
N
1900
Alu > 10% Si
N
500
CuZn
N
400
Graphite, GRP, CRP
N
100
wet maximum
 
dry
 

Description

Version:

Fine-grain substrate, polished chip breaker steps − extreme reduction of the tendency to edge build-up.

Note:

ap max = 3 mm for roughing with ae = 1×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart