Offset screwdriver ∙ Inside TORX® profile ∙ Size T6

Article no.: 2115-T6
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 2115-T6
Copy
EAN / GTIN 4000896012220
Copy
Manufacturer number 2115-T6
Copy
L-Number L60140 4662
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Made in Germany
  • Output: Inside TORX® profile
  • Wrench size: ∙ T6
  • Dimensions / length: 18.5 mm
  • Length l1: 44.5 mm
  • Net weight: 0 kg

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart