Trolley for long goods

Article no.: 2113
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2113
EAN / GTIN 4017976021133
Manufacturer number 2113
L-Number L90080 43

Description

Version:

mounted

Description:

Sectional steel, with insertable tubular steel stanchions, 2 cradles, powder coated, blue RAL 5007. 2 cradles, centre clear for crane or fork-lift loading. Wheels 2113: on centre axle elasticated solid rubber tyres 360 x 75 mm, at each end 1 castor wheel with elasticated solid rubber tyre 200 x 50 mm, blue-grey trackless. Wheel lock on centre axle. Wheels 2123: with Polyurethanee wheels.

Feature:

Total load capacity (kg): 2500
Height of loading platform (mm): 420
Total length (mm): 2500
Total width (mm): 700
Total height (mm): 920
Tyres: Elastic solid rubber blue grey
Wheel size (mm): 360 x 75 , 200 x 50
Note: useable length of stanchions 500 mm

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart