Safety earplugs uvex one-fit Blue/Light blue SNR 31 dB Sizes M

Article no.: 2112045
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Disposable earplugs

Identification numbers & Classifications

Article number 2112045
EAN / GTIN 4031101573939
Manufacturer number 2112045
L-Number L01660 1200

Description

Description:


  • Product category: Safety earplugs
  • Product name: uvex one-fit
  • Product type: Earplugs
  • Search colour (filter): Blue/Light blue
  • Type: Without cord
  • Sizes: M
  • H value (sound insulation value for high-frequency noise): 33 dB
  • M value (sound insulation value for medium-frequency noise): 27 dB
  • L value (sound insulation value for low-frequency noise): 23 dB
  • SNR: 31 dB
  • Reuse: non-reusable (NR)
  • Earplug material: polyurethane (PU)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart