uvex Ear plug dispenser

Article no.: 2111988
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Earplug dispensers

    Identification numbers & Classifications

    Article number 2111988
    EAN / GTIN 4031101776804
    Manufacturer number 2111988
    L-Number L01660 32

    Description

    Description:


    • Product category: Accessories
    • Product name: Zubehör
    • Product type: Ear plug dispenser
    • Search colour (filter): Grey/Transparent
    • Type: Magnetic mounting
    • Properties of accessories: Housing material: PP (polypropylene)

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart