Safety earplugs uvex whisper+ Green SNR 27 dB Sizes M

Article no.: 2111212
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 2111212
EAN / GTIN 4031101340654
Manufacturer number 2111212
L-Number L01660 413

Description

Description:


  • Product category: Safety earplugs
  • Product name: uvex whisper+
  • Product type: Earplugs
  • Search colour (filter): Green
  • Type: With cord
  • Sizes: M
  • H value (sound insulation value for high-frequency noise): 27 dB
  • M value (sound insulation value for medium-frequency noise): 24 dB
  • L value (sound insulation value for low-frequency noise): 22 dB
  • SNR: 27 dB
  • Reuse: Reusable (R)
  • Detectability: no
  • Earplug material: Thermoplastic elastomers (TPE)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart