Trolley for long goods

Article no.: 2110
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2110
EAN / GTIN 4017976021102
Manufacturer number 2110
L-Number L90080 708

Description

Version:

mounted

Description:

Sectional steel, with insertable tubular steel stanchions, powder coated, blue RAL 5007. Wooden platform proof to water. Heavy duty castor wheels, elasticated solid rubber tyres, blue-grey ″trackless″ hubs with ball bearings. 2 swivel castors with wheel lock. Clear width between stanchions 510 mm.

Feature:

Total load capacity (kg): 1500
Height of loading platform (mm): 338
Total length (mm): 700
Total width (mm): 700
Total height (mm): 895
Tyres: Elastic solid rubber blue grey
Wheel size (mm): 200 x 50
Note: useable length of stanchions 550 mm

Note:

according to EN 1757-3

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart