Hex keys for hexagon socket screws, long type, set in a practical holder

Article no.: 211.H-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 211.H-4
EAN / GTIN 7610733014422
Manufacturer number PB 211.H-4
L-Number L60060 1735

Description

Description:

  • Key L-wrenches, long, set in a practical plastic holder
  • for hexagon socket screws
  • precisely chamfered edges, ensures easy insertion into screws
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Hexagon socket (inch): 1/20
  • Hexagon socket (mm and inch): 0.89, 1.27, 1.5, 2, 2.5, 3, 4, 1/20
  • Hexagon socket (mm): 0.89, 1.27, 1.5, 2, 2.5, 3, 4
  • Profile: for inside hexagon head screws mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart