Hex key for hexagon socket screws, long type

Article no.: 211.0,71
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 211.0,71
EAN / GTIN 7610733015818
Manufacturer number PB 211.0,71
L-Number L60060 1496

Description

Description:

  • Key L-wrenches, long
  • for hexagon socket screws
  • precisely chamfered edges, ensures easy insertion into screws
  • from size 1.27 mm chrome-plated
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • For grub screws M: 1.4 mm
  • Handle length inside: 50 mm
  • Hexagon socket screw size metric: 0,71 mm
  • Pin length inside: 7 mm
  • Profile: for inside hexagon head screws mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart