Dial Gauge, Lug Back, ISO Type Jeweled Bearing, Shockproof, 1mm, 0,001mm

Article no.: 2109A-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 2109A-10
EAN / GTIN 4946368842011
Manufacturer number 2109A-10
L-Number L40010 13886

Description

Description:

Standard Type, 1 mm Range, 0,001 mm Graduation. This is a standard dial indicator. It offers you the following benefits: Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools. No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.

Feature:

Digital/Analogue: Analogue
Measuring range: 1 mm
Graduation: 0.001
Inch/metric: metric
Scope of delivery: Incl. factory test certificate

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart