Flame-resistant ID-card pocket Black onesize

Article no.: 210915119900onesize
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 210915119900onesize
EAN / GTIN 7330509595176
Manufacturer number 210915119900onesize
L-Number L00980 5590

Description

Version:


Main material
65% cotton, 34% polyester, 1% antistatic, twill, flame resistant, antistatic, 350 g/m²

Details
Removable ID-pocket for flame retardant clothes

Description:

  • Detachable ID card pocket for fire resistant clothing

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart