Storeroom trolley

Article no.: 2107
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform trolley

    Identification numbers & Classifications

    Article number 2107
    EAN / GTIN 4017976021072
    Manufacturer number 2107
    L-Number L90080 927

    Description

    Version:

    mounted

    Description:

    Welded tubular and sectional steel, powder coated. 3 shelves made of derived timber material boards in angle steel frame, 12 mm high skirting. At the face ends wooden steps lifting automatically when released and standing firmly on the floor when under load, whereby the trolley is automatically locked. You can hold onto or lean against the safety handle provided. Steps can be tilted when in rest position. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity upper and middle shelves 80 kg.

    Feature:

    Total load capacity (kg): 250
    Length of usable platform (mm): 1000
    Width of usable platform (mm): 600
    Shelf heights (mm): 200, 825, 1445
    Load capacity per shelf (kg): 80
    Total length (mm): 1322
    Total width (mm): 611
    Total height (mm): 1880
    Tyres: TPE
    Wheel size (mm): 125 x 32

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart