Offset screwdriver set 1,5 ∙ 2 ∙ 2,5 ∙ 3 ∙ 4 ∙ 5 ∙ 6 ∙ 8 ∙ 10 Inside hexagon profile With ball-head

Article no.: 2105LG/9H
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 2105LG/9H
    EAN / GTIN 4000896012015
    Manufacturer number 2105LG/9H
    L-Number L60140 706

    Description

    Description:

    • Extra long design
    • With ball-head
    • Plastic tool holder
    • Surface: nickel-plated
    • Output: Inside hexagon profile
    • Wrench size: ∙ 1,5 ∙ 2 ∙ 2,5 ∙ 3 ∙ 4 ∙ 5 ∙ 6 ∙ 8 ∙ 10
    • Net weight: 0.43 kg
    • Number of tools: 9

    Supplied with:

    Offset screwdriver 2105LG-015 ∙ 2105LG-02 ∙ 2105LG-025 ∙ 2105LG-03 ∙ 2105LG-04 ∙ 2105LG-05 ∙ 2105LG-06 ∙ 2105LG-08 ∙ 2105LG-10

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart