Offset screwdriver ∙ Inside hexagon profile ∙ Size 1.5 mm

Article no.: 2105LG-015
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2105LG-015
EAN / GTIN 4000896011896
Manufacturer number 2105LG-015
L-Number L60140 2813

Description

Description:

  • Ball head end = swivel range 20°
  • Extra long design
  • With ball-head
  • Surface: nickel-plated
  • Output: Inside hexagon profile
  • Wrench size: 1.5 mm
  • Dimensions / length: 15.5 mm
  • Length l1: 91.5 mm
  • Net weight: 0 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart